80 Amp Class RK1 Dual Element, Time-Delay Fuse, 250V, LOW-PEAK

Item #: 0962550

Cat #: LPN-RK-80SP

UPC: 051712538435

$ 71.00 EA
Company wide:
2 in stock
Documents & Guides
80 Amp Class RK1 Dual Element, Time-Delay Fuse, 250V, LOW-PEAK, Current Limiting, 300,000A Interrupting Rating

Overview

80 Amp Class RK1 Dual Element, Time-Delay Fuse, 250V, LOW-PEAK, Current Limiting, 300,000A Interrupting Rating
Also known as: 051712538435, LPN-RK-80SP, BUSLPNRK80SP

Specifications

Class: RK1
Amps: 80
Family / Style: LPN
Interrupt Rating DC: 100 kA, 300 kA
Class: RK1
Family / Style: LPN
Amps: 80
Interrupt Rating DC: 100 kA, 300 kA