8/10 Amp Class RK1 Dual Element, Time-Delay Fuse, 250V, LOW-PEAK

Item #: 0962548

Cat #: LPN-RK-8/10SP

UPC: 051712538077

$ 48.78 EA
Company wide:
0 in stock
Documents & Guides
8/10 Amp Class RK1 Dual Element, Time-Delay Fuse, 250V, LOW-PEAK, Current Limiting, 300,000A Interrupting Rating

Overview

8/10 Amp Class RK1 Dual Element, Time-Delay Fuse, 250V, LOW-PEAK, Current Limiting, 300,000A Interrupting Rating
Also known as: 051712538077, LPN-RK-8/10SP, BUSLPNRK810SP

Specifications

Diameter: 0.560 in
Length: 2 in
Volts AC: 250
Amps: 0.800
Type: Class RK1
Width: 0.560 in
Family / Style: LPN
Interrupt Rating DC: 300 kA
Diameter: 0.560 in
Volts AC: 250
Type: Class RK1
Family / Style: LPN
Length: 2 in
Amps: 0.800
Width: 0.560 in
Interrupt Rating DC: 300 kA