70 Amp Class RK1 Dual Element, Time-Delay Fuse, Indication, 250V

Item #: 0962545

Cat #: LPN-RK-70SPI

UPC: 051712626491

$ 118.23 EA
Company wide:
0 in stock
Documents & Guides
70 Amp Class RK1 Dual Element, Time-Delay Fuse, Permanent Fuse Indication, 250V, LOW-PEAK, Current Limiting, 300,000A Interrupting Rating

Overview

70 Amp Class RK1 Dual Element, Time-Delay Fuse, Permanent Fuse Indication, 250V, LOW-PEAK, Current Limiting, 300,000A Interrupting Rating
Also known as: 051712626491, LPN-RK-70SPI, BUSLPNRK70SPI

Specifications

Class: RK1
Amps: 70
Type: Current-Limiting, Fuse, Indication
Speed: Time Delay
Volts AC: 250
Interrupt Rating DC: 300, 100 kA
Family / Style: LPN
Class: RK1
Type: Current-Limiting, Fuse, Indication
Volts AC: 250
Family / Style: LPN
Amps: 70
Speed: Time Delay
Interrupt Rating DC: 300, 100 kA