70 Amp Class RK1 Dual Element, Time-Delay Fuse, 250V, LOW-PEAK

Item #: 0962543

Cat #: LPN-RK-70SP

UPC: 051712538428

$ 71.00 EA
Company wide:
4 in stock
Documents & Guides
70 Amp Class RK1 Dual Element, Time-Delay Fuse, 250V, LOW-PEAK, Current Limiting, 300,000A Interrupting Rating

Overview

70 Amp Class RK1 Dual Element, Time-Delay Fuse, 250V, LOW-PEAK, Current Limiting, 300,000A Interrupting Rating

These Bussmann Low-Peak® circuit limiting fuses feature separate overload and short-circuit elements, that provide time delay for close sizing of high inrush loads linked with RK1 current-limitation and selective coordination ratio of two-to-one (within Low-Peak fuse family) prevents widespread blackouts.

Also known as: 051712538428, LPN-RK-70SP, BUSLPNRK70SP

Specifications

Volts DC: 250
Mounting: Blade
Class: RK1
Amps: 70
Speed: Time Delay, Slow Blow
Volts AC: 250
Family / Style: LPN
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Volts DC: 250
Class: RK1
Speed: Time Delay, Slow Blow
Family / Style: LPN
Interrupt Rating AC: 300 kA
Mounting: Blade
Amps: 70
Volts AC: 250
Interrupt Rating DC: 100 kA