1
more

Fuse, 6-1/4 Amp Class RK1 Dual Element, Time-Delay, 250V, LOW-PEAK
Item #: 0962540
Cat #: LPN-RK-6-1/4SP
UPC: 051712538268
$ 39.28 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
Fuse, 6-1/4 Amp Class RK1 Dual Element, Time-Delay, 250 Volt AC, LOW-PEAK, Current Limiting, 300,000A Interrupting Rating
Overview
Fuse, 6-1/4 Amp Class RK1 Dual Element, Time-Delay, 250 Volt AC, LOW-PEAK, Current Limiting, 300,000A Interrupting Rating
These Bussmann Low-Peak® circuit limiting fuses feature separate overload and short-circuit elements, that provide time delay for close sizing of high inrush loads linked with RK1 current-limitation and selective coordination ratio of two-to-one (within Low-Peak fuse family) prevents widespread blackouts.
Also known as: 051712538268, LPN-RK-6-1/4SP, BUSLPNRK614SP
Specifications
| Class: | RK1 |
| Volts DC: | 125 |
| Speed: | Time Delay, Slow Blow |
| Volts AC: | 250 |
| Mounting: | Cartridge |
| Type: | Power Fuse |
| Amps: | 6.250 |
| Family / Style: | LPN |
| Interrupt Rating DC: | 100 kA |
| Class: | RK1 |
| Speed: | Time Delay, Slow Blow |
| Mounting: | Cartridge |
| Amps: | 6.250 |
| Interrupt Rating DC: | 100 kA |
| Volts DC: | 125 |
| Volts AC: | 250 |
| Type: | Power Fuse |
| Family / Style: | LPN |