ENC DISC800L NEMA4 BLK

Item #: 0962539

Cat #: ER4-800L3PB

UPC: 051712416375

$ 20640.74 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Eaton Bussmann series enclosed rotary disconnect switch, fuse type L, Pistol handle, 600V, 800A, Black, NEMA rating 4

Overview

Eaton Bussmann series enclosed rotary disconnect switch, fuse type L, Pistol handle, 600V, 800A, Black, NEMA rating 4

ES-CPD-Eaton Bussmann Rotary Disconnects

Also known as: 051712416375, ER4-800L3PB, BUSER4800L3PB

Specifications

Color: Black
Amps: 800
IP/NEMA Rating: NEMA 4
Color: Black
IP/NEMA Rating: NEMA 4
Amps: 800