60 Amp Class RK1 Dual Element, Time-Delay Fuse, Indication, 250V

Item #: 0962538

Cat #: LPN-RK-60SPI

UPC: 051712626736

$ 47.03 EA
Company wide:
0 in stock
Documents & Guides
60 Amp Class RK1 Dual Element, Time-Delay Fuse, Permanent Fuse Indication, 250V, LOW-PEAK, Current Limiting, 300,000A Interrupting Rating

Overview

60 Amp Class RK1 Dual Element, Time-Delay Fuse, Permanent Fuse Indication, 250V, LOW-PEAK, Current Limiting, 300,000A Interrupting Rating

These Bussmann Low-Peak® circuit limiting fuses feature separate overload and short-circuit elements, that provide time delay for close sizing of high inrush loads linked with RK1 current-limitation and selective coordination ratio of two-to-one (within Low-Peak fuse family) prevents widespread blackouts.

Also known as: 051712626736, LPN-RK-60SPI, BUSLPNRK60SPI

Specifications

Class: RK1
Type: Current-Limiting, Fuse, Indication
Speed: Time Delay
Length: 3 in
Amps: 60
Family / Style: LPN
Interrupt Rating DC: 300 kA
Class: RK1
Speed: Time Delay
Amps: 60
Interrupt Rating DC: 300 kA
Type: Current-Limiting, Fuse, Indication
Length: 3 in
Family / Style: LPN