BUSS LPN-RK-600SPI INDICATING LPN-R

Item #: 0962536

Cat #: LPN-RK-600SPI

UPC: 051712626866

$ 554.74 EA
Company wide:
0 in stock
Documents & Guides
BUS LPN-RK-600SPI INDICATING

Overview

BUS LPN-RK-600SPI INDICATING
Also known as: 051712626866, LPN-RK-600SPI, BUSLPNRK600SPI

Specifications

Class: RK1
Amps: 600
Type: Current-Limiting, Fuse, Indicating
Speed: Time Delay
Family / Style: LPN
Interrupt Rating DC: 300 kA
Class: RK1
Type: Current-Limiting, Fuse, Indicating
Family / Style: LPN
Amps: 600
Speed: Time Delay
Interrupt Rating DC: 300 kA