600 Amp Class RK1 Dual Element, Time-Delay Fuse, 250V, LOW-PEAK

Item #: 0962534

Cat #: LPN-RK-600SP

UPC: 051712538589

$ 440.19 EA
Company wide:
0 in stock
Documents & Guides
600 Amp Class RK1 Dual Element, Time-Delay Fuse, 250V AC/DC, LOW-PEAK, Current Limiting, 300,000A Interrupting Rating

Overview

600 Amp Class RK1 Dual Element, Time-Delay Fuse, 250V AC/DC, LOW-PEAK, Current Limiting, 300,000A Interrupting Rating
Also known as: 051712538589, LPN-RK-600SP, BUSLPNRK600SP

Specifications

Class: RK1
Amps: 600
Speed: Time Delay
Type: Fuse
Family / Style: LPN
Interrupt Rating DC: 300 kA
Class: RK1
Speed: Time Delay
Family / Style: LPN
Amps: 600
Type: Fuse
Interrupt Rating DC: 300 kA