BUSS ER46-100N3PB 100A NF 316SS Enc

Item #: 0962527

Cat #: ER46-100N3PB

UPC: 051712515740

$ 2615.39 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
BUS ER46-100N3PB 100A NF 316S

Overview

BUS ER46-100N3PB 100A NF 316S
Also known as: 051712515740, ER46-100N3PB, BUSER46100N3PB

Specifications

Type: Non-Fusible Enclosed Switches
Type: Non-Fusible Enclosed Switches