50 Amp Class RK1 Dual Element, Time-Delay Fuse, 250V, LOW-PEAK

Item #: 0962524

Cat #: LPN-RK-50SPI

UPC: 051712626729

$ 47.03 EA
Company wide:
0 in stock
Documents & Guides
50 Amp Class RK1 Dual Element, Time-Delay Fuse, 250V, LOW-PEAK, Current Limiting, 300 kAIC, Indicator

Overview

50 Amp Class RK1 Dual Element, Time-Delay Fuse, 250V, LOW-PEAK, Current Limiting, 300 kAIC, Indicator
Also known as: 051712626729, LPN-RK-50SPI, BUSLPNRK50SPI

Specifications

Class: RK1
Type: Current-Limiting, Fuse
Speed: Time Delay
Length: 3 in
Amps: 50
Family / Style: LPN
Interrupt Rating DC: 300 kA
Class: RK1
Speed: Time Delay
Amps: 50
Interrupt Rating DC: 300 kA
Type: Current-Limiting, Fuse
Length: 3 in
Family / Style: LPN