BUSS LPN-RK-500SPI INDICATING LPN-R

Item #: 0962523

Cat #: LPN-RK-500SPI

UPC: 051712626859

$ 554.74 EA
Company wide:
0 in stock
Documents & Guides
BUS LPN-RK-500SPI INDICATING

Overview

BUS LPN-RK-500SPI INDICATING
Also known as: 051712626859, LPN-RK-500SPI, BUSLPNRK500SPI

Specifications

Class: RK1
Type: Current-Limiting, Fuse, Indicating
Speed: Time Delay
Amps: 500
Volts AC: 250
Family / Style: LPN
Interrupt Rating DC: 300 kA
Class: RK1
Speed: Time Delay
Volts AC: 250
Interrupt Rating DC: 300 kA
Type: Current-Limiting, Fuse, Indicating
Amps: 500
Family / Style: LPN