500 Amp Class RK1 Dual Element, Time-Delay Fuse, 250V, LOW-PEAK

Item #: 0962521

Cat #: LPN-RK-500SP

UPC: 051712538572

$ 510.20 EA
Company wide:
0 in stock
Documents & Guides
500 Amp Class RK1 Dual Element, Time-Delay Fuse, 250V, LOW-PEAK, Current Limiting, 300,000A Interrupting Rating

Overview

500 Amp Class RK1 Dual Element, Time-Delay Fuse, 250V, LOW-PEAK, Current Limiting, 300,000A Interrupting Rating
Also known as: 051712538572, LPN-RK-500SP, BUSLPNRK500SP

Specifications

Class: RK1
Type: Current-Limiting, Fuse
Speed: Time Delay
Amps: 500
Volts AC: 250
Family / Style: LPN
Interrupt Rating DC: 300 kA
Class: RK1
Speed: Time Delay
Volts AC: 250
Interrupt Rating DC: 300 kA
Type: Current-Limiting, Fuse
Amps: 500
Family / Style: LPN