45 Amp Class RK1 Dual Element, Time-Delay Fuse, 250V, LOW-PEAK

Item #: 0962517

Cat #: LPN-RK-45SPI

UPC: 051712626712

$ 47.03 EA
Company wide:
0 in stock
Documents & Guides
45 Amp Class RK1 Dual Element, Time-Delay Fuse, 250V, LOW-PEAK, Current Limiting, 300 kAIC, Indicator

Overview

45 Amp Class RK1 Dual Element, Time-Delay Fuse, 250V, LOW-PEAK, Current Limiting, 300 kAIC, Indicator
Also known as: 051712626712, LPN-RK-45SPI, BUSLPNRK45SPI

Specifications

Class: RK1
Amps: 45
Type: Current-Limiting, Fuse
Speed: Time Delay
Length: 3 in
Family / Style: LPN
Interrupt Rating DC: 300 kA
Class: RK1
Type: Current-Limiting, Fuse
Length: 3 in
Interrupt Rating DC: 300 kA
Amps: 45
Speed: Time Delay
Family / Style: LPN