450 Amp Class RK1 Dual Element, Time-Delay Fuse, 250V, LOW-PEAK

Item #: 0962515

Cat #: LPN-RK-450SP

UPC: 051712538565

$ 555.05 EA
Company wide:
0 in stock
Documents & Guides
450 Amp Class RK1 Dual Element, Time-Delay Fuse, 250V, LOW-PEAK, Current Limiting, 300,000A Interrupting Rating

Overview

450 Amp Class RK1 Dual Element, Time-Delay Fuse, 250V, LOW-PEAK, Current Limiting, 300,000A Interrupting Rating
Also known as: 051712538565, LPN-RK-450SP, BUSLPNRK450SP

Specifications

Amps: 450
Class: RK1
Type: Current-Limiting, Fuse
Speed: Time Delay
Family / Style: LPN
Interrupt Rating DC: 300 kA
Amps: 450
Type: Current-Limiting, Fuse
Family / Style: LPN
Class: RK1
Speed: Time Delay
Interrupt Rating DC: 300 kA