1
more

Fuse, 40 Amp Class RK1 Dual Element, Time-Delay, Indication, 250V
Item #: 0962510
Cat #: LPN-RK-40SPI
UPC: 051712626705
$ 47.74 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
Fuse, 40 Amp Class RK1 Dual Element, Time-Delay, Permanent Fuse Indication, 250 Volt AC, LOW-PEAK, Current Limiting, 300,000A Interrupting Rating
Overview
Fuse, 40 Amp Class RK1 Dual Element, Time-Delay, Permanent Fuse Indication, 250 Volt AC, LOW-PEAK, Current Limiting, 300,000A Interrupting Rating
Also known as: 051712626705, LPN-RK-40SPI, BUSLPNRK40SPI
Specifications
| Class: | RK1 |
| Volts DC: | 125 |
| Speed: | Time Delay, Slow Blow |
| Amps: | 40 |
| Volts AC: | 250 |
| Mounting: | Cartridge |
| Type: | Power Fuse |
| Family / Style: | LPN |
| Interrupt Rating DC: | 100 kA |
| Class: | RK1 |
| Speed: | Time Delay, Slow Blow |
| Volts AC: | 250 |
| Type: | Power Fuse |
| Interrupt Rating DC: | 100 kA |
| Volts DC: | 125 |
| Amps: | 40 |
| Mounting: | Cartridge |
| Family / Style: | LPN |