BUSS LPN-RK-400SPI INDICATING LPN-R

Item #: 0962508

Cat #: LPN-RK-400SPI

UPC: 051712626835

$ 344.86 EA
Company wide:
0 in stock
Documents & Guides
BUS LPN-RK-400SPI INDICATING

Overview

BUS LPN-RK-400SPI INDICATING
Also known as: 051712626835, LPN-RK-400SPI, BUSLPNRK400SPI

Specifications

Class: RK1
Amps: 400
Speed: Time Delay
Type: Fuse, Indicating
Volts AC: 250
Family / Style: LPN
Interrupt Rating DC: 300 kA
Class: RK1
Speed: Time Delay
Volts AC: 250
Interrupt Rating DC: 300 kA
Amps: 400
Type: Fuse, Indicating
Family / Style: LPN