35 Amp Class RK1 Dual Element, Time-Delay Fuse, Indication, 250V

Item #: 0962505

Cat #: LPN-RK-35SPI

UPC: 051712626699

$ 47.74 EA
Company wide:
0 in stock
Documents & Guides
35 Amp Class RK1 Dual Element, Time-Delay Fuse, Permanent Fuse Indication, 250V, LOW-PEAK, Current Limiting, 300,000A Interrupting Rating

Overview

35 Amp Class RK1 Dual Element, Time-Delay Fuse, Permanent Fuse Indication, 250V, LOW-PEAK, Current Limiting, 300,000A Interrupting Rating
Also known as: 051712626699, LPN-RK-35SPI, BUSLPNRK35SPI

Specifications

Amps: 35
Class: RK1
Type: Current-Limiting, Fuse
Speed: Time Delay
Volts AC: 250
Length: 3 in
Family / Style: LPN
Interrupt Rating DC: 300 kA
Amps: 35
Type: Current-Limiting, Fuse
Volts AC: 250
Family / Style: LPN
Class: RK1
Speed: Time Delay
Length: 3 in
Interrupt Rating DC: 300 kA