35 Amp Class RK1 Dual Element, Time-Delay Fuse, 250V, LOW-PEAK

Item #: 0962503

Cat #: LPN-RK-35SP

UPC: 051712538374

$ 34.69 EA
Company wide:
0 in stock
Documents & Guides
35 Amp Class RK1 Dual Element, Time-Delay Fuse, 250 Volt AC, 125 Volt DC, LOW-PEAK

Overview

35 Amp Class RK1 Dual Element, Time-Delay Fuse, 250 Volt AC, 125 Volt DC, LOW-PEAK
Also known as: 051712538374, LPN-RK-35SP, BUSLPNRK35SP

Specifications

Amps: 35
Class: RK1
Volts DC: 125
Speed: Time Delay, Slow Blow
Volts AC: 250
Mounting: Cartridge
Family / Style: LPN
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Amps: 35
Volts DC: 125
Volts AC: 250
Family / Style: LPN
Interrupt Rating AC: 300 kA
Class: RK1
Speed: Time Delay, Slow Blow
Mounting: Cartridge
Interrupt Rating DC: 100 kA