BUSS LPN-RK-350SPI INDICATING LPN-R

Item #: 0962501

Cat #: LPN-RK-350SPI

UPC: 051712626828

$ 361.96 EA
Company wide:
0 in stock
Documents & Guides
BUS LPN-RK-350SPI INDICATING

Overview

BUS LPN-RK-350SPI INDICATING
Also known as: 051712626828, LPN-RK-350SPI, BUSLPNRK350SPI

Specifications

Amps: 350
Class: RK1
Speed: Time Delay
Type: Fuse, Indicating
Volts AC: 250
Family / Style: LPN
Interrupt Rating DC: 300 kA
Amps: 350
Speed: Time Delay
Volts AC: 250
Interrupt Rating DC: 300 kA
Class: RK1
Type: Fuse, Indicating
Family / Style: LPN