BUSS LPN-RK-300SPI INDICATING LPN-R

Item #: 0962492

Cat #: LPN-RK-300SPI

UPC: 051712626811

$ 361.96 EA
Company wide:
0 in stock
Documents & Guides
BUS LPN-RK-300SPI INDICATING

Overview

BUS LPN-RK-300SPI INDICATING
Also known as: 051712626811, LPN-RK-300SPI, BUSLPNRK300SPI

Specifications

Class: RK1
Type: Current-Limiting, Fuse, Indicator
Speed: Time Delay
Amps: 300
Family / Style: LPN
Interrupt Rating DC: 300 kA
Class: RK1
Speed: Time Delay
Family / Style: LPN
Type: Current-Limiting, Fuse, Indicator
Amps: 300
Interrupt Rating DC: 300 kA