300 Amp Class RK1 Dual Element, Time-Delay Fuse, 250V, LOW-PEAK

Item #: 0962490

Cat #: LPN-RK-300SP

UPC: 051712538534

$ 376.74 EA
Company wide:
0 in stock
Documents & Guides
300 Amp Class RK1 Dual Element, Time-Delay Fuse, 250V, LOW-PEAK, Current Limiting, 300,000A Interrupting Rating

Overview

300 Amp Class RK1 Dual Element, Time-Delay Fuse, 250V, LOW-PEAK, Current Limiting, 300,000A Interrupting Rating
Also known as: 051712538534, LPN-RK-300SP, BUSLPNRK300SP

Specifications

Class: RK1
Type: Current-Limiting, Fuse
Speed: Time Delay
Amps: 300
Family / Style: LPN
Interrupt Rating DC: 300 kA
Class: RK1
Speed: Time Delay
Family / Style: LPN
Type: Current-Limiting, Fuse
Amps: 300
Interrupt Rating DC: 300 kA