BUSS LPN-RK-250SPI INDICATING LPN-R

Item #: 0962483

Cat #: LPN-RK-250SPI

UPC: 051712626804

$ 361.96 EA
Company wide:
0 in stock
Documents & Guides
BUS LPN-RK-250SPI INDICATING

Overview

BUS LPN-RK-250SPI INDICATING
Also known as: 051712626804, LPN-RK-250SPI, BUSLPNRK250SPI

Specifications

Amps: 250
Class: RK1
Speed: Time Delay
Type: Fuse, Indicator
Family / Style: LPN
Interrupt Rating DC: 300 kA
Amps: 250
Speed: Time Delay
Family / Style: LPN
Class: RK1
Type: Fuse, Indicator
Interrupt Rating DC: 300 kA