2-1/4 Amp Class RK1 Dual Element, Time-Delay Fuse, 250V, LOW-PEAK

Item #: 0962478

Cat #: LPN-RK-2-1/4SP

UPC: 051712538152

$ 51.52 EA
Company wide:
0 in stock
Documents & Guides
2-1/4 Amp Class RK1 Dual Element, Time-Delay Fuse, 250V, LOW-PEAK, Current Limiting, 300,000A Interrupting Rating

Overview

2-1/4 Amp Class RK1 Dual Element, Time-Delay Fuse, 250V, LOW-PEAK, Current Limiting, 300,000A Interrupting Rating
Also known as: 051712538152, LPN-RK-2-1/4SP, BUSLPNRK214SP

Specifications

Diameter: 0.560 in
Length: 2 in
Class: RK1
Volts DC: 125
Speed: Time Delay, Slow Blow
Volts AC: 250
Mounting: Cartridge
Amps: 2.250
Width: 0.560 in
Family / Style: LPN
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Diameter: 0.560 in
Class: RK1
Speed: Time Delay, Slow Blow
Mounting: Cartridge
Width: 0.560 in
Interrupt Rating DC: 100 kA
Length: 2 in
Volts DC: 125
Volts AC: 250
Amps: 2.250
Family / Style: LPN
Interrupt Rating AC: 300 kA