ENC DISC100J NEMA4 BLK

Item #: 0962459

Cat #: ER4-100J3PB

UPC: 051712415774

$ 5528.54 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Eaton Bussmann series enclosed rotary disconnect switch, Fuse type J, Pistol handle, 600V, 100A, Black, NEMA rating 4

Overview

Eaton Bussmann series enclosed rotary disconnect switch, Fuse type J, Pistol handle, 600V, 100A, Black, NEMA rating 4

ES-CPD-Eaton Bussmann Rotary Disconnects

Also known as: 051712415774, ER4-100J3PB, BUSER4100J3PB

Specifications

Amps: 100
Color: Black
IP/NEMA Rating: NEMA 4
Amps: 100
IP/NEMA Rating: NEMA 4
Color: Black