ENC DISC800L NEMA3R BLK

Item #: 0962451

Cat #: ER3R-800L3PB

UPC: 051712416351

$ 17692.05 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Eaton Bussmann series enclosed rotary disconnect switch, Fuse class L, Pistol handle, 600V, 800A, Black, NEMA rating 3R

Overview

Eaton Bussmann series enclosed rotary disconnect switch, Fuse class L, Pistol handle, 600V, 800A, Black, NEMA rating 3R

ES-CPD-Eaton Bussmann Rotary Disconnects

Also known as: 051712416351, ER3R-800L3PB, BUSER3R800L3PB

Specifications

Color: Black
Amps: 800
IP/NEMA Rating: NEMA 3R
Color: Black
IP/NEMA Rating: NEMA 3R
Amps: 800