ENC DISC400NF NEMA3R BLK

Item #: 0962433

Cat #: ER3R-400N3PB

UPC: 051712419994

$ 7867.82 EA
Company wide:
0 in stock
Documents & Guides
Eaton Bussmann series enclosed rotary disconnect switch, Non-fused, Pistol handle, 600V, 400A, Black, NEMA rating 3R

Overview

Eaton Bussmann series enclosed rotary disconnect switch, Non-fused, Pistol handle, 600V, 400A, Black, NEMA rating 3R

ES-CPD-Eaton Bussmann Rotary Disconnects

Also known as: 051712419994, ER3R-400N3PB, BUSER3R400N3PB

Specifications

Amps: 400
Color: Black
IP/NEMA Rating: NEMA 3R
Amps: 400
IP/NEMA Rating: NEMA 3R
Color: Black