ENCLOSED DISCONNECTS

Item #: 0962428

Cat #: ER3R-30N3PB

UPC: 051712488129

$ 2778.37 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Eaton Bussmann series enclosed rotary disconnect switch, Non-fused, Pistol handle, 600V, 30A, Black, NEMA rating 3R

Overview

Eaton Bussmann series enclosed rotary disconnect switch, Non-fused, Pistol handle, 600V, 30A, Black, NEMA rating 3R

ES-CPD-Eaton Bussmann Rotary Disconnects

Also known as: 051712488129, ER3R-30N3PB, BUSER3R30N3PB

Specifications

Color: Black
Amps: 30
IP/NEMA Rating: NEMA 3R
Color: Black
IP/NEMA Rating: NEMA 3R
Amps: 30