ENC DISC30J NEMA3R BLK

Item #: 0962426

Cat #: ER3R-30J3PB

UPC: 051712415521

$ 1607.43 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Eaton Bussmann series enclosed rotary disconnect switch, Fuse type J, Pistol handle, 600V, 30A, Black, NEMA rating 3R

Overview

Eaton Bussmann series enclosed rotary disconnect switch, Fuse type J, Pistol handle, 600V, 30A, Black, NEMA rating 3R

ES-CPD-Eaton Bussmann Rotary Disconnects

Also known as: 051712415521, ER3R-30J3PB, BUSER3R30J3PB

Specifications

Poles: 3
Color: Black
Amps: 30
IP/NEMA Rating: NEMA 3R
Poles: 3
Amps: 30
Color: Black
IP/NEMA Rating: NEMA 3R