ENC DISC200J NEMA3R BLK

Item #: 0962418

Cat #: ER3R-200J3PB

UPC: 051712415880

$ 8888.30 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Eaton Bussmann series enclosed rotary disconnect switch, Fuse type J, Pistol handle, 600V, 200A, Black, NEMA rating 3R

Overview

Eaton Bussmann series enclosed rotary disconnect switch, Fuse type J, Pistol handle, 600V, 200A, Black, NEMA rating 3R

ES-CPD-Eaton Bussmann Rotary Disconnects

Also known as: 051712415880, ER3R-200J3PB, BUSER3R200J3PB

Specifications

Amps: 200
Color: Black
IP/NEMA Rating: NEMA 3R
Amps: 200
IP/NEMA Rating: NEMA 3R
Color: Black