ENC DISC100J NEMA3R BLK

Item #: 0962408

Cat #: ER3R-100J3PB

UPC: 051712415767

$ 2540.62 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Eaton Bussmann series enclosed rotary disconnect switch, Fuse class J, Pistol handle, 600V, 100A, Black, NEMA rating 3R

Overview

Eaton Bussmann series enclosed rotary disconnect switch, Fuse class J, Pistol handle, 600V, 100A, Black, NEMA rating 3R

ES-CPD-Eaton Bussmann Rotary Disconnects

Also known as: 051712415767, ER3R-100J3PB, BUSER3R100J3PB

Specifications

Amps: 100
Color: Black
IP/NEMA Rating: NEMA 3R
Amps: 100
IP/NEMA Rating: NEMA 3R
Color: Black