200 Amp, Class RK1, Dual Element, Time-Delay, Fuse, 250VAC, LOW-PEAK

Item #: 0962341

Cat #: LPN-RK-200SPI

UPC: 051712626781

$ 243.08 EA
Company wide:
0 in stock
Documents & Guides
200 Amp, Class RK1, Dual Element, Time-Delay, Fuse, 250,Volt AC/DC, LOW-PEAK, Current Limiting, 300 kAIC, Indicator

Overview

200 Amp, Class RK1, Dual Element, Time-Delay, Fuse, 250,Volt AC/DC, LOW-PEAK, Current Limiting, 300 kAIC, Indicator
Also known as: 051712626781, LPN-RK-200SPI, BUSLPNRK200SPI

Specifications

Amps: 200
Class: RK1
Type: Current-Limiting, Fuse
Speed: Time Delay
Volts AC: 250
Family / Style: LPN
Interrupt Rating DC: 300 kA
Amps: 200
Type: Current-Limiting, Fuse
Volts AC: 250
Interrupt Rating DC: 300 kA
Class: RK1
Speed: Time Delay
Family / Style: LPN