2/10 Amp Class RK1 Dual Element, Time-Delay Fuse, 250V, LOW-PEAK

Item #: 0962339

Cat #: LPN-RK-2/10SP

UPC: 051712538022

$ 51.52 EA
Company wide:
0 in stock
Documents & Guides
2/10 Amp Class RK1 Dual Element, Time-Delay Fuse, 250V, LOW-PEAK, Current Limiting, 300,000A Interrupting Rating

Overview

2/10 Amp Class RK1 Dual Element, Time-Delay Fuse, 250V, LOW-PEAK, Current Limiting, 300,000A Interrupting Rating
Also known as: 051712538022, LPN-RK-2/10SP, BUSLPNRK210SP

Specifications

Diameter: 0.560 in
Length: 2 in
Amps: 0.200
Volts AC: 250
Type: Class RK1
Width: 0.560 in
Family / Style: LPN
Interrupt Rating DC: 300 kA
Diameter: 0.560 in
Amps: 0.200
Type: Class RK1
Family / Style: LPN
Length: 2 in
Volts AC: 250
Width: 0.560 in
Interrupt Rating DC: 300 kA