175 Amp Class RK1 Dual Element, Time-Delay Fuse, 250V, LOW-PEAK

Item #: 0962332

Cat #: LPN-RK-175SP

UPC: 051712538497

$ 209.16 EA
Company wide:
0 in stock
Documents & Guides
175 Amp Class RK1 Dual Element, Time-Delay Fuse, 250V, LOW-PEAK, Current Limiting, 300,000A Interrupting Rating

Overview

175 Amp Class RK1 Dual Element, Time-Delay Fuse, 250V, LOW-PEAK, Current Limiting, 300,000A Interrupting Rating
Also known as: 051712538497, LPN-RK-175SP, BUSLPNRK175SP

Specifications

Volts DC: 250
Mounting: Blade
Class: RK1
Speed: Time Delay, Slow Blow
Amps: 175
Volts AC: 250
Family / Style: LPN
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Volts DC: 250
Class: RK1
Amps: 175
Family / Style: LPN
Interrupt Rating AC: 300 kA
Mounting: Blade
Speed: Time Delay, Slow Blow
Volts AC: 250
Interrupt Rating DC: 100 kA