17-1/2 Amp Class RK1 Dual Element, Time-Delay Fuse, 250V, LOW-PEAK

Item #: 0962330

Cat #: LPN-RK-17-1/2SP

UPC: 051712538336

$ 21.98 EA
Company wide:
0 in stock
Documents & Guides
17-1/2 Amp Class RK1 Dual Element, Time-Delay Fuse, 250V, LOW-PEAK, Current Limiting, 300,000A Interrupting Rating

Overview

17-1/2 Amp Class RK1 Dual Element, Time-Delay Fuse, 250V, LOW-PEAK, Current Limiting, 300,000A Interrupting Rating
Also known as: 051712538336, LPN-RK-17-1/2SP, BUSLPNRK1712SP

Specifications

Class: RK1
Family / Style: LPN
Interrupt Rating DC: 100 kA, 300 kA
Class: RK1
Interrupt Rating DC: 100 kA, 300 kA
Family / Style: LPN