150 Amp Class RK1 Dual Element, Time-Delay Fuse, Indication, 250V

Item #: 0962323

Cat #: LPN-RK-150SPI

UPC: 051712626767

$ 243.08 EA
Company wide:
0 in stock
Documents & Guides
150 Amp Class RK1 Dual Element, Time-Delay Fuse, Permanent Fuse Indication, 250V, LOW-PEAK, Current Limiting, 300,000A Interrupting Rating

Overview

150 Amp Class RK1 Dual Element, Time-Delay Fuse, Permanent Fuse Indication, 250V, LOW-PEAK, Current Limiting, 300,000A Interrupting Rating
Also known as: 051712626767, LPN-RK-150SPI, BUSLPNRK150SPI

Specifications

Class: RK1
Type: Current-Limiting, Fuse
Speed: Time Delay
Amps: 150
Volts AC: 250
Family / Style: LPN
Interrupt Rating DC: 300 kA
Class: RK1
Speed: Time Delay
Volts AC: 250
Interrupt Rating DC: 300 kA
Type: Current-Limiting, Fuse
Amps: 150
Family / Style: LPN