150A Time-Delay Fuse, Low-Peak, Class RK1, 250V

Item #: 0962321

Cat #: LPN-RK-150SP

UPC: 051712538480

$ 172.73 EA
Company wide:
11 in stock
Fuse, 150 Amp Class RK1 Dual Element, Time-Delay, 250 Volt AC, LOW-PEAK, Current Limiting, 300,000A Interrupting Rating

Overview

Fuse, 150 Amp Class RK1 Dual Element, Time-Delay, 250 Volt AC, LOW-PEAK, Current Limiting, 300,000A Interrupting Rating
Also known as: 051712538480, LPN-RK-150SP, BUSLPNRK150SP

Specifications

Class: RK1
Type: Current-Limiting, Fuse
Speed: Time Delay
Amps: 150
Family / Style: LPN
Interrupt Rating DC: 300 kA
Class: RK1
Speed: Time Delay
Family / Style: LPN
Type: Current-Limiting, Fuse
Amps: 150
Interrupt Rating DC: 300 kA