Fuse, 125 Amp Class RK1 Dual Element, Time-Delay, Indication, 250V

Item #: 0962314

Cat #: LPN-RK-125SPI

UPC: 051712626750

$ 243.08 EA
Company wide:
0 in stock
Documents & Guides
Fuse, 125 Amp Class RK1 Dual Element, Time-Delay, Permanent Fuse Indication, 250 Volt AC, LOW-PEAK, Current Limiting, 300,000A Interrupting Rating

Overview

Fuse, 125 Amp Class RK1 Dual Element, Time-Delay, Permanent Fuse Indication, 250 Volt AC, LOW-PEAK, Current Limiting, 300,000A Interrupting Rating
Also known as: 051712626750, LPN-RK-125SPI, BUSLPNRK125SPI

Specifications

Class: RK1
Amps: 125
Speed: Time Delay
Type: Fuse, Indication
Family / Style: LPN
Interrupt Rating DC: 300 kA
Class: RK1
Speed: Time Delay
Family / Style: LPN
Amps: 125
Type: Fuse, Indication
Interrupt Rating DC: 300 kA