LOW PEAK DUAL ELEMENT

Item #: 0962307

Cat #: LPN-RK-1-1/8SP

UPC: 051712538091

$ 51.52 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Eaton Bussmann series LPN-RK fuse, Low-peak fuse, 1.125 A, Dual, Class RK1, Non-indicating, Time delay,Current-limiting, 8 sec at 500%, 100 kAIC at 125 Vdc,300 kAIC at 250 V, Standard, 10, 250 V, 125 Vdc

Overview

Eaton Bussmann series LPN-RK fuse, Low-peak fuse, 1.125 A, Dual, Class RK1, Non-indicating, Time delay,Current-limiting, 8 sec at 500%, 100 kAIC at 125 Vdc,300 kAIC at 250 V, Standard, 10, 250 V, 125 Vdc

Bussmann's UL Class RK1 fuse offering includes the industry's most recognized Low-Peak dual-element, current-limiting, time-delay fuses (LPN-RK and LPS-RK) which are also available with optional indication on select ratings (see product data sheet). Complementing the Low-Peak product offering is Bussmann's Limitron family of fast-acting fuses (KTN-R, KTS-R, KWN-R and KWS-R) fuses.

Also known as: 051712538091, LPN-RK-1-1/8SP, BUSLPNRK118SP

Specifications

Type: Class RK1 Fuses
Family / Style: LPN
Type: Class RK1 Fuses
Family / Style: LPN