2
more

Fuse, 100 Amp Class RK1 Dual Element, Time-Delay, Indication, 250V
Item #: 0962300
Cat #: LPN-RK-100SPI
UPC: 051712626521
$ 89.47 EA
Company wide:
0
in stock
Documents & Guides
Fuse, 100 Amp Class RK1 Dual Element, Time-Delay, Permanent Fuse Indication, 250 Volt AC, LOW-PEAK, Current Limiting, 300,000A Interrupting Rating
Overview
Fuse, 100 Amp Class RK1 Dual Element, Time-Delay, Permanent Fuse Indication, 250 Volt AC, LOW-PEAK, Current Limiting, 300,000A Interrupting Rating
Also known as: 051712626521, LPN-RK-100SPI, BUSLPNRK100SPI
Specifications
| Volts DC: | 250 |
| Mounting: | Blade |
| Class: | RK1 |
| Amps: | 100 |
| Speed: | Time Delay, Slow Blow |
| Volts AC: | 250 |
| Family / Style: | LPN |
| Interrupt Rating DC: | 100 kA |
| Interrupt Rating AC: | 300 kA |
| Volts DC: | 250 |
| Class: | RK1 |
| Speed: | Time Delay, Slow Blow |
| Family / Style: | LPN |
| Interrupt Rating AC: | 300 kA |
| Mounting: | Blade |
| Amps: | 100 |
| Volts AC: | 250 |
| Interrupt Rating DC: | 100 kA |