Fuse, 9A, Class J, Dual-Element, Time-Delay, 600VAC, LOW-PEAK

Item #: 0962291

Cat #: LPJ-9SP

UPC: 051712523486

$ 63.97 EA
Company wide:
0 in stock
Documents & Guides
9 Amp, Class J, Dual-Element, Time-Delay Fuse, 600 Volt AC, LOW-PEAK, 10 Seconds (Minimum) Time-Delay at 500% Rated Current; 300 kAIC

Overview

9 Amp, Class J, Dual-Element, Time-Delay Fuse, 600 Volt AC, LOW-PEAK, 10 Seconds (Minimum) Time-Delay at 500% Rated Current; 300 kAIC
Also known as: 051712523486, LPJ-9SP, BUSLPJ9SP

Specifications

Speed: Time Delay, Slow Blow
Family / Style: LPJ
Class: J
Volts AC: 600
Volts DC: 300
Amps: 9
Mounting: Cartridge
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Speed: Time Delay, Slow Blow
Class: J
Volts DC: 300
Mounting: Cartridge
Interrupt Rating AC: 300 kA
Family / Style: LPJ
Volts AC: 600
Amps: 9
Interrupt Rating DC: 100 kA