ENC DISC200J NEMA12 BLK

Item #: 0962290

Cat #: ER12-200J3PB

UPC: 051712415927

$ 6156.61 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Eaton Bussmann series enclosed rotary disconnect switch, Fuse class J, Pistol handle, 600V, 200A, Black, NEMA rating 12

Overview

Eaton Bussmann series enclosed rotary disconnect switch, Fuse class J, Pistol handle, 600V, 200A, Black, NEMA rating 12

ES-CPD-Eaton Bussmann Rotary Disconnects

Also known as: 051712415927, ER12-200J3PB, BUSER12200J3PB

Specifications

Amps: 200
Color: Black
IP/NEMA Rating: NEMA 12
Amps: 200
IP/NEMA Rating: NEMA 12
Color: Black