90 Amp Class J Dual-Element, Time-Delay Fuse, Indication, 600V

Item #: 0962289

Cat #: LPJ-90SPI

UPC: 051712627535

$ 267.79 EA
Company wide:
1 in stock
Documents & Guides
90 Amp Class J Dual-Element, Time-Delay Fuse, Permanent Fuse Indication, 600V, LOW-PEAK

Overview

90 Amp Class J Dual-Element, Time-Delay Fuse, Permanent Fuse Indication, 600V, LOW-PEAK
Also known as: 051712627535, LPJ-90SPI, BUSLPJ90SPI

Specifications

Mounting: Blade
Speed: Time Delay, Slow Blow
Family / Style: LPJ
Amps: 90
Class: J
Volts AC: 600
Volts DC: 300
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Mounting: Blade
Family / Style: LPJ
Class: J
Volts DC: 300
Interrupt Rating AC: 300 kA
Speed: Time Delay, Slow Blow
Amps: 90
Volts AC: 600
Interrupt Rating DC: 100 kA