70 Amp Class J Dual-Element, Time-Delay Fuse, Indication, 600V

Item #: 0962284

Cat #: LPJ-70SPI

UPC: 051712621199

$ 230.41 EA
Company wide:
0 in stock
Documents & Guides
70 Amp Class J Dual-Element, Time-Delay Fuse, Permanent Fuse Indication, 600V, LOW-PEAK

Overview

70 Amp Class J Dual-Element, Time-Delay Fuse, Permanent Fuse Indication, 600V, LOW-PEAK
Also known as: 051712621199, LPJ-70SPI, BUSLPJ70SPI

Specifications

Amps: 70
Speed: Time Delay
Type: Fuse, Indication
Family / Style: LPJ
Class: J
Volts AC: 600
Interrupt Rating DC: 100 kA, 300 kA
Amps: 70
Type: Fuse, Indication
Class: J
Interrupt Rating DC: 100 kA, 300 kA
Speed: Time Delay
Family / Style: LPJ
Volts AC: 600