6A Time-Delay Fuse With Indication, Low-Peak, Class J, 600V

Item #: 0962282

Cat #: LPJ-6SPI

UPC: 051712627481

$ 71.58 EA
Company wide:
3 in stock
Documents & Guides
6 Amp Class J Dual-Element, Time-Delay Fuse, Permanent Fuse Indication, 600V, LOW-PEAK

Overview

6 Amp Class J Dual-Element, Time-Delay Fuse, Permanent Fuse Indication, 600V, LOW-PEAK
Also known as: 051712627481, LPJ-6SPI, BUSLPJ6SPI

Specifications

Amps: 6
Speed: Time Delay, Slow Blow
Family / Style: LPJ
Class: J
Volts AC: 600
Volts DC: 300
Mounting: Cartridge
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Amps: 6
Family / Style: LPJ
Volts AC: 600
Mounting: Cartridge
Interrupt Rating AC: 300 kA
Speed: Time Delay, Slow Blow
Class: J
Volts DC: 300
Interrupt Rating DC: 100 kA