5-6/10 Amp Class J Dual-Element, Time-Delay Fuse, 600V, LOW-PEAK

Item #: 0962277

Cat #: LPJ-5-6/10SP

UPC: 051712522793

$ 74.53 EA
Company wide:
0 in stock
Documents & Guides
5-6/10 Amp Class J Dual-Element, Time-Delay Fuse, 600V, LOW-PEAK

Overview

5-6/10 Amp Class J Dual-Element, Time-Delay Fuse, 600V, LOW-PEAK
Also known as: 051712522793, LPJ-5-6/10SP, BUSLPJ5610SP

Specifications

Family / Style: LPJ
Class: J
Interrupt Rating DC: 100 kA, 300 kA
Family / Style: LPJ
Interrupt Rating DC: 100 kA, 300 kA
Class: J