50A Time-Delay Fuse With Indication, Low-Peak, Class J, 600V

Item #: 0962275

Cat #: LPJ-50SPI

UPC: 051712626392

$ 136.20 EA
Company wide:
535 in stock
Documents & Guides
Fuse, 50 Amp Class J Dual-Element, Time-Delay, Permanent Fuse Indication, 600 Volt, LOW-PEAK

Overview

Fuse, 50 Amp Class J Dual-Element, Time-Delay, Permanent Fuse Indication, 600 Volt, LOW-PEAK

Bussmann series fuses play a major role in industrial or commercial facilities by providing reliable, maximum protection to power systems. Their physical size or rejection features prevent replacing a fuse with one from another fuse class. This helps ensure the correct replacement fuse is always installed and the voltage and interrupting ratings remain the same.

Also known as: 051712626392, LPJ-50SPI, BUSLPJ50SPI

Specifications

Speed: Time Delay, Slow Blow
Family / Style: LPJ
Class: J
Volts AC: 600
Volts DC: 300
Amps: 50
Mounting: Cartridge
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Speed: Time Delay, Slow Blow
Class: J
Volts DC: 300
Mounting: Cartridge
Interrupt Rating AC: 300 kA
Family / Style: LPJ
Volts AC: 600
Amps: 50
Interrupt Rating DC: 100 kA