450 Amp Class J Dual-Element, Time-Delay Fuse, Indication, 600V

Item #: 0962271

Cat #: LPJ-450SPI

UPC: 051712626460

$ 2007.31 EA
Company wide:
1 in stock
Documents & Guides
450 Amp Class J Dual-Element, Time-Delay Fuse, Permanent Fuse Indication, 600V, LOW-PEAK

Overview

450 Amp Class J Dual-Element, Time-Delay Fuse, Permanent Fuse Indication, 600V, LOW-PEAK
Also known as: 051712626460, LPJ-450SPI, BUSLPJ450SPI

Specifications

Amps: 450
Speed: Time Delay
Type: Fuse, Indication
Family / Style: LPJ
Class: J
Interrupt Rating DC: 100 kA, 300 kA
Amps: 450
Type: Fuse, Indication
Class: J
Speed: Time Delay
Family / Style: LPJ
Interrupt Rating DC: 100 kA, 300 kA