35A Time-Delay Fuse With Indication, Low-Peak, Class J, 600V

Item #: 0962263

Cat #: LPJ-35SPI

UPC: 051712626361

$ 132.08 EA
Company wide:
15 in stock
Documents & Guides
35 Amp Class J Dual-Element, Time-Delay Fuse, Permanent Fuse Indication, 600V, LOW-PEAK

Overview

35 Amp Class J Dual-Element, Time-Delay Fuse, Permanent Fuse Indication, 600V, LOW-PEAK
Also known as: 051712626361, LPJ-35SPI, BUSLPJ35SPI

Specifications

Amps: 35
Speed: Time Delay, Slow Blow
Family / Style: LPJ
Class: J
Volts AC: 600
Volts DC: 300
Mounting: Cartridge
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Amps: 35
Family / Style: LPJ
Volts AC: 600
Mounting: Cartridge
Interrupt Rating AC: 300 kA
Speed: Time Delay, Slow Blow
Class: J
Volts DC: 300
Interrupt Rating DC: 100 kA