30A Time-Delay Fuse With Indication, Low-Peak, Class J, 600V

Item #: 0962259

Cat #: LPJ-30SPI

UPC: 051712626354

$ 89.31 EA
Company wide:
592 in stock
Documents & Guides
Fuse, 30 Amp Class J Dual-Element, Time-Delay, Permanent Fuse Indication, 600 Volt, LOW-PEAK

Overview

Fuse, 30 Amp Class J Dual-Element, Time-Delay, Permanent Fuse Indication, 600 Volt, LOW-PEAK

These Bussmann Low-Peak® current-limiting fuses feature separate overload and short-circuit elements, provide time delay for sizing of high inrush loads linked with Class J current limitation. The fuses have a selective coordination ratio of 2-to-1 (within Low-Peak fuse family) that prevents electrical shutdowns from extending beyond the failed circuit.

Also known as: 051712626354, LPJ-30SPI, BUSLPJ30SPI

Specifications

Speed: Time Delay, Slow Blow
Amps: 30
Family / Style: LPJ
Class: J
Volts AC: 600
Volts DC: 300
Mounting: Cartridge
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Speed: Time Delay, Slow Blow
Family / Style: LPJ
Volts AC: 600
Mounting: Cartridge
Interrupt Rating AC: 300 kA
Amps: 30
Class: J
Volts DC: 300
Interrupt Rating DC: 100 kA